Beli heat gun makita hg6003 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BITEC Heat Gun
    Mulai

    Rp249.900

  2. Makita Heat Gun
    Mulai

    Rp1.099.900

    Makita Heat Gun
    atribut:
    • Power Supply Cord (m): 2.0(6.6 ft)
  3. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  4. INGCO Heat Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    INGCO Heat Gun
    atribut:
    • Input Power (W): 2000
  5. Camozzi Lockable Isolation Valve Series MC
    Mulai

    Rp2.099.900

    Camozzi Lockable Isolation Valve Series MC
    atribut:
    • Material: Zama, NBR, technopolymer
    • Operating Temperature (°C): -5 to 50 (with the dew point of the fluid lower than 2 at the min. working temperature)
    • Construction: Modular compact, poppet-type
    • Finishing: Enamelled
    • Fluid: Compressed air
    • Mounting: In- line, wall or panel mounting (in any position)
    • Nominal Exhaust Flow at 6bar with Pressure Loss at 1bar (nl/minute): G1/4 = 1080, G3/8 = 2380, G1/2 = 2380
    • Operating Pressure (bar): Manual valve: -0.8 to 10, Electro-pneumatic valve: 2 to 10, Pneumatic valve: -0.8 to 10 (with pilot 2 to 10)
    • Ports: G1/4; G3/8; G1/2
  6. Taffware QST Express Heat Gun Electric Hot Air Vinyl
    Mulai

    Rp57.900

    Taffware QST Express Heat Gun Electric Hot Air Vinyl
    Deskripsi:
    Heat gun adalah alat yang digunakan untuk memancarkan aliran udara panas yang dapat digunakan sewaktu Anda mempunyai pemasalahan dengan besi yang harus dibengkokkan, melepas dan menguatkan perekatan, dan masih banyak kegunaan lainnya. Alat ini cocok digunakan untuk Anda yang sering mengerjakan proyek DIY ataupun menogtak-atik perangkat elektronik
    atribut:
    • Dimensions (cm): 22.5x4.7
    • Voltage (V): 220
    • Power (W): 300
    • Material: Plastik
  7. RYU Heat Gun (Alat Pemanas)
    Mulai

    Rp519.900

    RYU Heat Gun (Alat Pemanas)
    atribut:
    • Type: Powertools
  8. BOSCH Hot Air Gun
    Mulai

    Rp539.900

    BOSCH Hot Air Gun
    Deskripsi:
    The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
  9. monotaro Heat Gun
    Mulai

    Rp689.900

    monotaro Heat Gun
    Deskripsi:
    Bending of PVC pipes, drying of putty, painting and peeling of seals, processing of heat shrink tubing, shrinkage of shrink film
    atribut:
    • Air Volume (L/minute): I (cold wind) / II (weak wind): 280, III (strong wind): 480
    • Hot Air Temperature (°C): (Cold wind) approx. 50, (weak wind) approx. 300, (strong wind) approx. 500
    • Cord Length (m): 2
    • Power Supply (V): AC 100 (50/60Hz)
    • Accessories: Spot nozzlex1, wide nozzlex1, hook nozzlex1, spatula type nozzlex1, scraperx1
    • Air Volume Adjustment: 3 stage (cold air, weak wind, strong wind)
    • Body Dimensions (mm): 250x90x193 (not including code)
    • Mass (kg): Approx. 0.75
    • Power Consumption Rated (W): (Cold wind) 45, (weak wind) 750, (strong wind) 1450
    • Rated Usage Time (minute): 20
  10. Maspion Setrika
    Rating:
    80% of 100
    (1)
    Mulai

    Rp98.900

  11. Stabilo Boss Highlighter 70 (Spidol Penanda)
    Rating:
    100% of 100
    (15)
    Mulai

    Rp18.900

    Stabilo Boss Highlighter 70 (Spidol Penanda)
    Deskripsi:
    Stabilo Boss : - Berfungsi untuk menandai bagian yang penting. - Tidak berbau dan ramah lingkungan. - Pigmen - water based ink yang dapat digunakan secara universal untuk kertas biasam fax & fotocopy dengan efek maksimum dan tahan lama. - 9 pilihan warna
  12. STANLEY Heatgun (Mesin Blower Udara Panas)
    Mulai

    Rp449.900

    STANLEY Heatgun (Mesin Blower Udara Panas)
    atribut:
    • Heat Setting: Variable
    • Switch Control: 2 Stages
    • Temperature (°C): 50-450/90-600
    • Cable Length (m): 3
    • Airflow (L/minute): 300/500
    • Input Power (W): 2000
  13. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  14. Oxford Precision Folding Magnifier With Scale
    22%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp209.900

    Oxford Precision Folding Magnifier With Scale
    atribut:
    • Surface Treatment: Powder Coated
    • Additional Features: Folds flat Self-standing
    • Product Type: Pocket Magnifier
  15. DEWALT Heat Gun
    Mulai

    Rp3.499.900

    DEWALT Heat Gun
    Deskripsi:
    Heat guns with surface temperature control (STC) automatically adjust their heat output to reach the target temperature required at the surface to heat, dry, or soften materials. Their sensor measures the temperature of the work surface rather than the temperature of air leaving the gun. They are commonly used to prevent scorching and overheating of temperature-sensitive materials. Pistol-grip heat guns allow users to squeeze the trigger as they grip the tool. They provide ergonomic handling in a range of positions on vertical and horizontal surfaces.
    atribut:
    • Application: Bending and Forming Plastics; Curing Resins; Desoldering; Drying Filler; Heating Temp Sensitive Materials; Shrink Tubing; Soldering
    • Current (A): 13
    • Kit Contents: (1) Bare Tool, (2) Nozzles
    • Power Source: Corded
    • Voltage (V): 120 AC
    • Cord Length (ft): 10
    • Maximum Temperature (°F): 1000
    • Nozzle type: Conical; Fishtail
    • Nozzles Included: Included
    • Number of Air Flow Settings: 1
    • Temperature Settings: Variable
    • UNSPSC: 27112717
  16. BITEC Chainsaw Set
    Mulai

    Rp149.900

    BITEC Chainsaw Set
    atribut:
    • Type/Packing: Accs 1pc/Box
    • Size (inch): 11.5
    • Voltage (V/Hz): 220-50
    • Part Number: 061.401.JX
  17. Joyko Notebook Ring (Buku Spiral)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp7.900

  18. BITEC Diamond Wheel (Mata Gerinda Potong Keramik)
    Mulai

    Rp29.900

    BITEC Diamond Wheel (Mata Gerinda Potong Keramik)
    atribut:
    • Type/Packing: 1 pc / paper box
Daftar Harga heat gun makita hg6003 Terbaru October 2026
BITEC Heat GunRp249.900
Makita Heat GunRp1.099.900
KRISBOW Alat PemanasRp469.900
BOSCH Heat GunRp1.499.900
INGCO Heat GunRp399.900
Camozzi Lockable Isolation Valve Series MCRp2.099.900
Taffware QST Express Heat Gun Electric Hot Air VinylRp57.900
Deli Heat Gun (Blower Pemanas)Rp309.900
RYU Heat Gun (Alat Pemanas)Rp519.900
BOSCH Hot Air GunRp539.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)